Zoro Homepage

Collet Chuck, HSK100, 32.00mm

  • Mfr # 16IR-G60-DVK10

  • Zoro # G4070485


product price: $27.55
/ea
Sold in multiples of 5 for $137.75

Key Features

Cutting Direction
Right Hand
Inscribed Circle
0.3750 in
Rake
Positive
Insert Shape
16.00 mm
ANSI Code
C1-C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16IR-G60-DVK10
Zoro #
G4070485
UPC #
-
Country of Origin
United States

Dimensions

Thread Height Difference
1.7 mm
Cutting Height
16.00 mm
Cutting Edge Length
3/8 in

Description

Indexable Thread Turning Insert, 0.375, Internal Threading, Cutting Direction Right Hand, Primary Material Application Alloy Steel, Aluminum, Carbon Steel, Cast Iron, High-Temperature Alloys, Stainless Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.