Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off Blade, 0.087 In W, 0

  • Mfr # 73310182222

  • Zoro # G8526996


product price: $16.75
/ea
Sold in multiples of 5 for $83.75

Key Features

Material
Carbide
Finish
Tin
Width
0.0870 in
Application
Parting Off & Deep Grooving
Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310182222
Zoro #
G8526996
UPC #
-
Country of Origin
Italy

Dimensions

Width
0.0870 in
Max. Grooving Width
0.0870 in

Details

Material
Carbide
Item
Parting and Grooving Insert
Finish
Tin
Application
Parting Off & Deep Grooving
Angle
0 Degrees
ISO Number
SGTN2DC656
Cutting Application
Cut-Off, Deep Grooving
Material - Machining
Carbide
ANSI Code
SGTN2DC656
Hole Type
No Hole

Description

Parting and Grooving Insert, Max. Grooving Width 0.0870 in, ANSI Code SGTN2DC656

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.