Cut-Off Blade, 0.087 In W, 8
Mfr # 73310182250
Zoro # G1899339
product price: $17.55
/eaSold in multiples of 5 for $87.75
Key Features
Material
Carbide
Width
0.0870 in
Finish
Tin
Angle
8 Degrees
Application
Parting Off & Deep Grooving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310182250
Zoro #
G1899339
UPC #
-
Country of Origin
United States
Dimensions
Width
0.0870 in
Max. Grooving Width
0.0870 in
Details
Material
Carbide
Item
Parting and Grooving Insert
Finish
Tin
Angle
8 Degrees
Application
Parting Off & Deep Grooving
ISO Number
SGTR28DC656
Hole Type
No Hole
ANSI Code
SGTR28DC656
Cutting Application
Cut-Off, Deep Grooving
Material - Machining
Carbide
Description
Parting and Grooving Insert, Max. Grooving Width 0.0870 in, ANSI Code SGTR28DC656
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.