Cut-Off Blade, 0.120 In W, 0
Mfr # 73310182226
Zoro # G8527005
product price: $18.69
/eaSold in multiples of 5 for $93.45
Key Features
Material
Carbide
Width
0.1200 in
Angle
0 Degrees
Finish
Tin
Application
Parting Off & Deep Grooving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310182226
Zoro #
G8527005
UPC #
-
Country of Origin
Italy
Dimensions
Width
0.1200 in
Max. Grooving Width
0.1200 in
Details
Material
Carbide
Angle
0 Degrees
Finish
Tin
Application
Parting Off & Deep Grooving
Item
Parting and Grooving Insert
ISO Number
SGTN3DC656
Material - Machining
Carbide
ANSI Code
SGTN3DC656
Hole Type
No Hole
Cutting Application
Cut-Off, Deep Grooving
Description
Parting and Grooving Insert, Max. Grooving Width 0.1200 in, ANSI Code SGTN3DC656
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.