Cut-Off Blade, 0.161 In W, 8
Mfr # 73310182258
Zoro # G9535574
product price: $17.39
/eaSold in multiples of 5 for $86.95
Key Features
Material
Carbide
Width
0.1610 in
Finish
Tin
Angle
8 Degrees
Application
Parting Off & Deep Grooving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
73310182258
Zoro #
G9535574
UPC #
-
Country of Origin
United States
Dimensions
Width
0.1610 in
Max. Grooving Width
0.1610 in
Details
Material
Carbide
Item
Parting and Grooving Insert
Finish
Tin
Angle
8 Degrees
Application
Parting Off & Deep Grooving
ISO Number
SGTR48DC656
ANSI Code
SGTR48DC656
Cutting Application
Cut-Off, Deep Grooving
Material - Machining
Carbide
Hole Type
No Hole
Description
Parting and Grooving Insert, Max. Grooving Width 0.1610 in, ANSI Code SGTR48DC656
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.