Zoro Homepage

Cut-Off Blade, 0.315 In W, 0

  • Mfr # 73310182242

  • Zoro # G8373285


product price: $27.75
/ea
Sold in multiples of 5 for $138.75

Key Features

Material
Carbide
Angle
0 Degrees
Application
Parting Off & Deep Grooving
Finish
Tin
Width
0.3150 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310182242
Zoro #
G8373285
UPC #
-
Country of Origin
United States

Dimensions

Width
0.3150 in
Max. Grooving Width
0.3150 in

Details

Material
Carbide
Angle
0 Degrees
Item
Parting and Grooving Insert
Application
Parting Off & Deep Grooving
Finish
Tin
ISO Number
SGTN8DC656
Material - Machining
Carbide
Cutting Application
Cut-Off, Deep Grooving
ANSI Code
SGTN8DC656
Hole Type
No Hole

Description

Parting and Grooving Insert, Max. Grooving Width 0.3150 in, ANSI Code SGTN8DC656

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.