Cut-Off Blade, 4.33 L, 0.063 W, 1.02 In H
Mfr # 73310162951
Zoro # G7824993
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Length
4.33"
Height
1.02"
Material
Steel
Application
Parting Off & Deep Grooving
Finish
black oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310162951
Zoro #
G7824993
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.33"
Height
1.02"
Width
0.063"
Overall Length
4.3300 in
Details
Material
Steel
Application
Parting Off & Deep Grooving
Item
Cut-Off and Grooving Blade
Finish
black oxide
Cutting Application
Cut-Off, Grooving
Cutting Direction
Neutral
Features
Description
Cut-Off and Grooving Blade, Neutral, Overall Length 4.3300 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.