Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off Blade, 5.9 L, 0.203 W, 1.25 In H

  • Mfr # 73310162959

  • Zoro # G8004963


product price: $163.79
/ea
Free Shipping & Returns

Key Features

Length
5.9"
Height
1.25"
Material
Steel
Finish
black oxide
Width
0.203"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310162959
Zoro #
G8004963
UPC #
073310162959
Country of Origin
United States

Dimensions

Length
5.9"
Height
1.25"
Width
0.203"
Overall Length
5.9000 in

Details

Material
Steel
Finish
black oxide
Item
Cut-Off and Grooving Blade
Application
Parting Off & Deep Grooving
Cutting Application
Cut-Off, Grooving
Features
Blade and Insert Geometry Allows Free Chip Flow to Minimize Insert Breakage Due to Chip Build-Up, Insert Cutting Edge Location Repeats Accurately Which Prevents Insert Splitting Under Heavy Feed and Shock Loads, Inserts Held in Slot Grip by a Tapered Locking System Featuring a Positive Stop that Prevents Insert Drift and the Blade Pocket from Spreading Once the Insert is Firmly in Place.
Cutting Direction
Neutral

Description

Cut-Off and Grooving Blade, Neutral, Overall Length 5.9000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.