Zoro Homepage
This item is Discontinued.
Dorian Cut-Off Insert, 0.375 In W, 0 73310182246

Cut-Off Insert, 0.375 In W, 0 (Discontinued)

  • Mfr # 73310182246
  • Zoro # G8527023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310182246
Zoro #
G8527023
UPC #
-
Country of Origin
Italy

Dimensions

Width
0.375"

Details

Material
Carbide
Finish
Tin
Item
Cut-Off Insert
Angle
0 Degrees
Application
Parting Off & Deep Grooving

Description

Cut-Off Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.