Finger Clamp Screw, XNS-36
Mfr # 73310190902
Zoro # G9173044
product price: $4.09
/eaSold in multiples of 10 for $40.90
Key Features
Length
3/4 in
Product Type
Finger Clamp Screw
Compatible Product Type
Tool Holders
Overall Width
3/4 in
Compatible Brand
Dorian Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310190902
Zoro #
G9173044
UPC #
-
Country of Origin
United States
Dimensions
Length
3/4 in
Overall Width
3/4 in
Details
Type
XNS-36
Item
Finger Clamp Screw
Product Type
Finger Clamp Screw
Compatible Product Type
Tool Holders
Compatible Brand
Dorian Tool
Name
Indexable Turning Finger Clamp Screws
Compatible Manufacturer Model Number
MTANL64-3D, MTANR10-2B, MTFNL08-2A, MTFNL16-3D
Description
Finger Clamp Screw, XNS-36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.