Finger Clamp Screw, XNS-59
Mfr # 73310190911
Zoro # G9173062
product price: $5.15
/eaSold in multiples of 10 for $51.50
Key Features
Length
1 1/8 in
Product Type
Finger Clamp Screw
Compatible Product Type
Tool Holders
Overall Width
1 1/4 in
Name
Indexable Turning Finger Clamp Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310190911
Zoro #
G9173062
UPC #
-
Country of Origin
United States
Dimensions
Length
1 1/8 in
Overall Width
1 1/4 in
Details
Type
XNS-59
Item
Finger Clamp Screw
Product Type
Finger Clamp Screw
Compatible Product Type
Tool Holders
Name
Indexable Turning Finger Clamp Screws
Compatible Manufacturer Model Number
MRGNL85-4D, MRGNR85-4D, MWLNL16-5D, MWLNL20-4E
Compatible Brand
Dorian Tool
Description
Finger Clamp Screw, XNS-59
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.