Zoro Homepage

Indexable Thread Turning Insert

  • Mfr # 16IR-AG60-DVP656

  • Zoro # G4074560


product price: $26.09
/ea
Sold in multiples of 5 for $130.45

Key Features

Cutting Direction
Right Hand
Rake
Positive
Inscribed Circle
0.3750 in
Insert Shape
16.00 mm
ANSI Code
C5-C6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16IR-AG60-DVP656
Zoro #
G4074560
UPC #
-
Country of Origin
United States

Dimensions

Thread Height Difference
1.7 mm
Cutting Height
16.00 mm
Cutting Edge Length
3/8 in

Details

Item
Indexable Thread Turning Insert
Cutting Direction
Right Hand
Rake
Positive
Inscribed Circle
0.3750 in
Insert Shape
16.00 mm
ANSI Code
C5-C6
Standards
ANSI, ISO
Features
Resistance To Thermal and Mechanical Shock PVD-TiN Coating
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Feed Type
70 mm to 180 mm sfm
Series
AG60
Cutting Application
Threading
Thread Profile Type
Partial Profile
Min. Thread Pitch
0.5 mm
Threading Location
Internal Threading
Insert Holding Type
0.3750 in
Clearance Angle
60 Degrees
Max. Threads per Inch
48
Insert Style
0.375
Coating Process
PVD
Side-to-Cutting Tip
1.70 mm
Primary Material Application ISO Code
P
Primary Material Application
Alloy Steel, Carbon Steel, Stainless Steel
Min. Thread per Inch
0.5 mm
Thread Pitch
0.5
Thread Direction
Right Hand
Finish - Machining
TiN
Max. Thread Pitch
3
Number of Cutting Edges
3
Manufacturer Grade
DVP656
Measurement System
Fractional Inch
Included Angle
60 Degrees
Material Grade - Machining
DVP656

Description

Indexable Thread Turning Insert, 0.375, Internal Threading, Cutting Direction Right Hand, Primary Material Application Alloy Steel, Carbon Steel, Stainless Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.