Zoro Homepage

Indexable Thread Turning Insert

  • Mfr # 16IR-G60-DVP656

  • Zoro # G4071849


product price: $26.55
/ea
Sold in multiples of 5 for $132.75

Key Features

Cutting Direction
Right Hand
Inscribed Circle
0.3750 in
Rake
Positive
Insert Shape
16.00 mm
Standards
ANSI, ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16IR-G60-DVP656
Zoro #
G4071849
UPC #
-
Country of Origin
United States

Dimensions

Cutting Edge Length
3/8 in
Thread Height Difference
1.7 mm
Cutting Height
16.00 mm

Details

Item
Indexable Thread Turning Insert
Cutting Direction
Right Hand
Inscribed Circle
0.3750 in
Rake
Positive
Insert Shape
16.00 mm
Standards
ANSI, ISO
ANSI Code
C5-C6
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Features
Resistance To Thermal and Mechanical Shock PVD-TiN Coating
Primary Material Application ISO Code
P
Cutting Application
Threading
Number of Cutting Edges
3
Max. Thread Pitch
3
Measurement System
Fractional Inch
Feed Type
70 mm to 180 mm sfm
Coating Process
PVD
Min. Thread Pitch
1.75 mm
Insert Holding Type
0.3750 in
Min. Thread per Inch
1.75 mm
Primary Material Application
Alloy Steel, Carbon Steel, Stainless Steel
Included Angle
60 Degrees
Clearance Angle
60 Degrees
Finish - Machining
TiN
Max. Threads per Inch
14
Manufacturer Grade
DVP656
Thread Profile Type
Partial Profile
Insert Style
0.375
Series
G60
Thread Pitch
1.75
Material Grade - Machining
DVP656
Thread Direction
Right Hand
Side-to-Cutting Tip
1.70 mm
Threading Location
Internal Threading

Description

Indexable Thread Turning Insert, 0.375, Internal Threading, Cutting Direction Right Hand, Primary Material Application Alloy Steel, Carbon Steel, Stainless Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.