Zoro Homepage

Knurl Wheel, D Series, RH DIAG, 1/2, 25 TPI

  • Mfr # DDR-25-HSB-CP

  • Zoro # G7937702


product price: $38.89
/ea

Key Features

Type
Beveled
Series
D
Pattern
Right-Hand Diagonal
Wheel Material
High Speed Steel, PVD TiN-Coated
Wheel Size
1/2 OD X 3/16 ID X 0.157 W, 25 TPI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDR-25-HSB-CP
Zoro #
G7937702
UPC #
-
Country of Origin
United States

Dimensions

Wheel Size
1/2 OD X 3/16 ID X 0.157 W, 25 TPI
Hole Dia.
3/16 in
Overall Width
0.1570 in
Outside Dia.
1/2 in

Details

Item
Knurling Wheel
Type
Beveled
Series
D
Pattern
Right-Hand Diagonal
Wheel Material
High Speed Steel, PVD TiN-Coated
For Use With
3FHE7, 3FHF2, 3FHF8
Teeth per Inch
25
Finish - Machining
TiN
Knurl Series
D
Material - Machining
High Speed Steel
Knurl Pattern
Right Hand Diagonal

Description

Knurling Wheel, Right Hand Diagonal, High Speed Steel, TiN, Outside Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.