Zoro Homepage

Knurl Wheel, M Series, LH DIAG, 1 In, 30 TPI

  • Mfr # MDL-30-HSB-CP

  • Zoro # G8303617


product price: $52.19
/ea

Key Features

Type
Beveled
Series
M
Pattern
Left-Hand Diagonal
Wheel Material
High Speed Steel, PVD TiN-Coated
Wheel Size
1 OD X 5/16 ID X 0.236 W, 30 TPI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDL-30-HSB-CP
Zoro #
G8303617
UPC #
073310125480
Country of Origin
United States

Dimensions

Wheel Size
1 OD X 5/16 ID X 0.236 W, 30 TPI
Outside Dia.
1 in
Overall Width
0.2360 in
Hole Dia.
5/16 in

Details

Item
Knurling Wheel
Type
Beveled
Series
M
Pattern
Left-Hand Diagonal
Wheel Material
High Speed Steel, PVD TiN-Coated
For Use With
3FHC8, 3FHC9, 3FHD1, 3FHE8, 3FHE9, 3FHF1, 3FHF3, 3FHF4, 3FHF9, 3FHG1, 3FHG2
Teeth per Inch
30
Finish - Machining
TiN
Knurl Pattern
Left Hand Diagonal
Knurl Series
M
Material - Machining
High Speed Steel

Description

Knurling Wheel, Left Hand Diagonal, High Speed Steel, TiN, Outside Dia. 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.