Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurl Wheel, O Series, RH DIAG, 1 In, 25 TPI

  • Mfr # ODR-25-HSB-CP

  • Zoro # G8161693


product price: $55.05
/ea

Key Features

Type
Beveled
Series
O
Pattern
Right-Hand Diagonal
Wheel Material
High Speed Steel, PVD TiN-Coated
Wheel Size
1 OD x 5/16 ID x 0.375 W, 25 TPI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ODR-25-HSB-CP
Zoro #
G8161693
UPC #
-
Country of Origin
United States

Dimensions

Wheel Size
1 OD x 5/16 ID x 0.375 W, 25 TPI
Overall Width
3/8 in
Face Width
3/8 in
Outside Dia.
1 in
Hole Dia.
5/16 in

Details

Item
Knurling Wheel
Type
Beveled
Series
O
Pattern
Right-Hand Diagonal
Wheel Material
High Speed Steel, PVD TiN-Coated
Teeth per Inch
25
For Use With
3FHG8
Knurl Series
O
Material - Machining
High Speed Steel
Knurl Pattern
Right Hand Diagonal
Finish - Machining
TiN

Description

Knurling Wheel, Right Hand Diagonal, High Speed Steel, TiN, Outside Dia. 1 in, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.