Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurl Wheel, O Series, STR, 1 In OD, 30 TPI

  • Mfr # OS-30-HSB-CP

  • Zoro # G8210693


product price: $50.95
/ea

Key Features

Type
Beveled
Series
O
Pattern
Straight
Wheel Material
High Speed Steel, PVD TiN-Coated
Wheel Size
1 OD X 5/16 ID X 0.375 W, 30 TPI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS-30-HSB-CP
Zoro #
G8210693
UPC #
-
Country of Origin
United States

Dimensions

Wheel Size
1 OD X 5/16 ID X 0.375 W, 30 TPI
Hole Dia.
5/16 in
Face Width
3/8 in
Outside Dia.
1 in
Overall Width
3/8 in

Details

Item
Knurling Wheel
Type
Beveled
Series
O
Pattern
Straight
Wheel Material
High Speed Steel, PVD TiN-Coated
For Use With
3FHG8
Teeth per Inch
30
Finish - Machining
TiN
Knurl Pattern
Straight
Material - Machining
High Speed Steel
Knurl Series
O

Description

Knurling Wheel, Straight, High Speed Steel, TiN, Outside Dia. 1 in, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.