Zoro Homepage
This item is Discontinued.
Dorian Knurl Wheel, R Series, RH DIAG, 3/4, 30 TPI RDR-30-HSB-CP

Knurl Wheel, R Series, RH DIAG, 3/4, 30 TPI (Discontinued)

  • Mfr # RDR-30-HSB-CP
  • Zoro # G0295005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDR-30-HSB-CP
Zoro #
G0295005
UPC #
-
Country of Origin
United States

Dimensions

Wheel Size
3/4 OD x 1/4 ID x 0.197 W, 30 TPI

Details

Item
Knurl Wheel
Type
Beveled
Series
R
Pattern
Right-Hand Diagonal
Wheel Material
High Speed Steel, PVD TiN-Coated
Teeth per Inch
30
For Use With
3FHC5 To 3FHC7, 3FHD5 To 3FHD7 And 3FHG7 Knurling Tools

Description

Knurl Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.