Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurl Wheel, R Series, STR, 3/4 OD, 25 TPI

  • Mfr # RS-25-HSB-CP

  • Zoro # G8427806


product price: $44.55
/ea

Key Features

Type
Beveled
Series
R
Pattern
Straight
Wheel Material
High Speed Steel, PVD TiN-Coated
Wheel Size
3/4 OD X 1/4 ID X 0.197 W, 25 TPI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-25-HSB-CP
Zoro #
G8427806
UPC #
-
Country of Origin
United States

Dimensions

Wheel Size
3/4 OD X 1/4 ID X 0.197 W, 25 TPI
Hole Dia.
1/4 in
Outside Dia.
3/4 in
Overall Width
0.1970 in

Details

Item
Knurling Wheel
Type
Beveled
Series
R
Pattern
Straight
Wheel Material
High Speed Steel, PVD TiN-Coated
Teeth per Inch
25
For Use With
3FHC5 to 3FHC7, 3FHD5 to 3FHD7, 3FHG7
Material - Machining
High Speed Steel
Knurl Pattern
Straight
Knurl Series
R
Finish - Machining
TiN

Description

Knurling Wheel, Straight, High Speed Steel, TiN, Outside Dia. 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.