Zoro Homepage

Knurl Wheel, SW2 Series, STR, 1/2 OD, 20 TPI

  • Mfr # SW2S-20-HSB-CP

  • Zoro # G8026085


product price: $62.59
/ea

Key Features

Type
Beveled
Series
SW2
Pattern
Straight
Wheel Material
High Speed Steel, PVD TiN-Coated
Wheel Size
1/2 OD X 1/4 ID X 0.250 W, 20 TPI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW2S-20-HSB-CP
Zoro #
G8026085
UPC #
-
Country of Origin
United States

Dimensions

Wheel Size
1/2 OD X 1/4 ID X 0.250 W, 20 TPI
Hole Dia.
1/4 in
Face Width
5/32 in
Overall Width
1/4 in
Outside Dia.
1/2 in

Details

Item
Knurling Wheel
Type
Beveled
Series
SW2
Pattern
Straight
Wheel Material
High Speed Steel, PVD TiN-Coated
For Use With
3FHC2 to 3FHC4, 3FHF5, 3FHG3, 3FHG9
Teeth per Inch
20
Knurl Shape
Counterbored Hole
Knurl Pattern
Straight
Material - Machining
High Speed Steel
Finish - Machining
TiN
Knurl Series
SW2

Description

Knurling Wheel, Straight, High Speed Steel, TiN, Outside Dia. 1/2 in, 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.