Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurl Wheel, SW4, LH DIAG, 1 In OD, 30 TPI

  • Mfr # SW4L-30-HSB-CP

  • Zoro # G7952061


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Type
Beveled
Series
SW4
Pattern
Left-Hand Diagonal
Wheel Material
High Speed Steel, PVD TiN-Coated
Wheel Size
1 OD X 1/2 ID X 0.375 W, 30 TPI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW4L-30-HSB-CP
Zoro #
G7952061
UPC #
-
Country of Origin
United States

Dimensions

Wheel Size
1 OD X 1/2 ID X 0.375 W, 30 TPI
Overall Width
3/8 in
Hole Dia.
1/2 in
Face Width
1/4 in
Outside Dia.
1 in

Details

Item
Knurling Wheel
Type
Beveled
Series
SW4
Pattern
Left-Hand Diagonal
Wheel Material
High Speed Steel, PVD TiN-Coated
Teeth per Inch
30
For Use With
3FHF6, 3FHF7, 3FHG4 to 3FHG6, 3FHH1 to 3FHH3
Knurl Series
SW4
Knurl Shape
Counterbored Hole
Finish - Machining
TiN
Material - Machining
High Speed Steel
Knurl Pattern
Left Hand Diagonal

Description

Knurling Wheel, Left Hand Diagonal, High Speed Steel, TiN, Outside Dia. 1 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.