Zoro Homepage

Knurl Wheel, SW4, STR, 1 In OD, 30 TPI

  • Mfr # SW4S-30-HSB-CP

  • Zoro # G8131803


product price: $82.39
/ea
Free Shipping & Returns

Key Features

Type
Beveled
Series
SW4
Pattern
Straight
Wheel Material
High Speed Steel, PVD TiN-Coated
Wheel Size
1 OD X 1/2 ID X 0.375 W, 30 TPI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW4S-30-HSB-CP
Zoro #
G8131803
UPC #
-
Country of Origin
United States

Dimensions

Wheel Size
1 OD X 1/2 ID X 0.375 W, 30 TPI
Hole Dia.
1/2 in
Overall Width
3/8 in
Face Width
1/4 in
Outside Dia.
1 in

Details

Item
Knurling Wheel
Type
Beveled
Series
SW4
Pattern
Straight
Wheel Material
High Speed Steel, PVD TiN-Coated
Teeth per Inch
30
For Use With
3FHF6, 3FHF7, 3FHG4 to 3FHG6, 3FHH1 to 3FHH3
Knurl Pattern
Straight
Material - Machining
High Speed Steel
Finish - Machining
TiN
Knurl Shape
Counterbored Hole
Knurl Series
SW4

Description

Knurling Wheel, Straight, High Speed Steel, TiN, Outside Dia. 1 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.