Zoro Homepage

Knurling Tool, Fixed, 3 5/8 In OAL

  • Mfr # FKT-50-D

  • Zoro # G7608806


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Series
FKT
Capacity
5/16" and Up
Pattern
Diamond Or Straight Shoulderless
Feed
In And End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FKT-50-D
Zoro #
G7608806
UPC #
733101219209
Country of Origin
United States

Dimensions

Head Height (In.)
1
Head Length (In.)
7/8
Head Width (In.)
1/2
Shank Height (In.)
1/2
Shank Width (In.)
1/2
Overall Length (In.)
3-5/8
Shank Length (In.)
2-3/4
For Knurl Hole Dia.
3/16 in
For Knurl Outside Dia.
1/2 in
Shank Height
1/2 in
Head Height
1 in
For Knurl Face Width
0.1570 in
Shank Length
2 3/4 in
Shank Width
1/2 in
Overall Length
3 5/8 in
Head Width
1-2/3 in
Head Length
7/8 in

Details

Item
Knurling Holder
Type
Fixed
Series
FKT
Capacity
5/16" and Up
Pattern
Diamond Or Straight Shoulderless
Feed
In And End
Distance To Shoulder (In.)
0.156
For Use With
D Knurl Wheels
Includes
(1) LeftHand and (1) RightHand Diagonal 30 TPI Knurl Wheels For Diamond Pattern
Application
For Diamond Patterns On Machines With Center Height Adjustment
Wheel
Dual
Shank
Square
Features
Diameter Adjustment Screw Regulates the Depth of the Knurl Pattern and the Diameter Size;For Twin Wheel and Single Wheel Knurling
Knurls Included
Yes
Shank Shape
Square
Shank Material
Alloy Steel
Number of Knurls Required
2
Knurl Holder Application
For Diamond Patterns On Machines With Center Height Adjustment
Knurl Series
FKT

Description

Knurling Holder, Alloy Steel, Features Diameter Adjustment Screw Regulates the Depth of the Knurl Pattern and the Diameter Size;For Twin Wheel and Single Wheel Knurling, For Knurl Face Width 0.1570 in, For Knurl Hole Dia. 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.