Knurling Tool, Fixed, 5 1/4 In OAL
Mfr # FKT-100-M
Zoro # G7567174
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Type
Fixed
Series
FKT
Capacity
5/16" and Up
Pattern
Diamond Or Straight Shoulderless
Feed
In And End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FKT-100-M
Zoro #
G7567174
UPC #
-
Country of Origin
United States
Dimensions
Shank Width (In.)
3/4
Head Height (In.)
2
Shank Length (In.)
4
Shank Height (In.)
1
Overall Length (In.)
5-1/4
Head Length (In.)
1-1/4
Head Width (In.)
1
For Knurl Outside Dia.
1 in
Head Length
1 1/8 in
For Knurl Face Width
0.2360 in
Overall Length
5 1/4 in
For Knurl Hole Dia.
5/16 in
Head Height
2 in
Shank Height
1 in
Shank Length
4 in
Head Width
1 in
Shank Width
3/4 in
Description
Knurling Holder, Alloy Steel, Features Diameter Adjustment Screw Regulates the Depth of the Knurl Pattern and the Diameter Size;For Twin Wheel and Single Wheel Knurling, For Knurl Face Width 0.2360 in, For Knurl Hole Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.