Zoro Homepage

Knurling Tool Head, Shoulder Forming

  • Mfr # CNCKH-6-4

  • Zoro # G7977541


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Type
CNC Modular, Shoulder Forming
Series
CNCKH
Capacity
5/16" and Up
Pattern
Diamond Or Straight To Shoulder
Feed
In And End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNCKH-6-4
Zoro #
G7977541
UPC #
-
Country of Origin
United States

Dimensions

Head Width (In.)
1.526
Head Height (In.)
2
Head Length (In.)
1-7/8
Head Height
2 in
Head Width
1.5260 in
Head Length
1 7/8 in

Details

Item
Knurling Holder
Type
CNC Modular, Shoulder Forming
Series
CNCKH
Capacity
5/16" and Up
Pattern
Diamond Or Straight To Shoulder
Feed
In And End
Wheel
Dual
Application
For Right Or Left-Hand CNC Lathe Applications To Knurl Against A Square Shoulder
For Use With
SW3.5 Knurl Wheels
Includes
(1) LeftHand and (1) RightHand Diagonal 25 TPI Knurl Wheels For Diamond Pattern
Knurl Series
CNCKH
Features
For Knurl Forming;Supplied with Beveled SW4R/L25HSB Knurl Wheels TiN Coated;Uses 2 SW Series Knurl Wheels for Straight or Diamond Pattern
Knurl Holder Application
For Right Or LeftHand CNC Lathe Applications To Knurl Against A Square Shoulder
Number of Knurls Required
2
Knurls Included
Yes

Description

Knurling Holder, Features For Knurl Forming;Supplied with Beveled SW4R/L25HSB Knurl Wheels TiN Coated;Uses 2 SW Series Knurl Wheels for Straight or Diamond Pattern

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.