Knurling Tool Head, Sm Dia, 5/16-1 1/2 In
Mfr # CNCKH-1-2
Zoro # G3282781
product price: $667.79
/ea
Free Shipping & Returns
Key Features
Type
CNC Modular, Small Diameter
Series
CNCKH
Capacity
5/16 to 1-1/2"
Pattern
Diamond Shoulderless
Feed
End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNCKH-1-2
Zoro #
G3282781
UPC #
-
Country of Origin
United States
Dimensions
Head Width (In.)
1-1/2
Head Length (In.)
1-7/8
Head Height (In.)
2
Head Height
2 in
Head Width
1-1/4 in
Head Length
1 7/8 in
For Knurl Face Width
5/32 in
For Knurl Hole Dia.
1/4 in
For Knurl Outside Dia.
1/2 in
Details
Item
Knurling Holder
Type
CNC Modular, Small Diameter
Series
CNCKH
Capacity
5/16 to 1-1/2"
Pattern
Diamond Shoulderless
Feed
End
Includes
(2) Straight 30 TPI Knurl Wheels For Diamond Pattern
For Use With
SW2 Knurl Wheels
Wheel
Dual
Application
For Right Or Left-Hand CNC Lathe Applications
Knurl Holder Application
For Right Or LeftHand CNC Lathe Applications
Knurl Series
CNCKH
Features
For Knurl Cutting;Supplied with Full Faced SW2S30HS Knurl Wheels TiN Coated;Uses Twin Straight SW Series Knurl Wheels for Male Diamond Pattern
Number of Knurls Required
2
Knurls Included
Yes
Description
Knurling Holder, Features For Knurl Cutting;Supplied with Full Faced SW2S30HS Knurl Wheels TiN Coated;Uses Twin Straight SW Series Knurl Wheels for Male Diamond Pattern, For Knurl Face Width 5/32 in, For Knurl Hole Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.