Knurling Tool Head, Straddle Forming
Mfr # CNCKH-7-R
Zoro # G7880573
product price: $961.99
/ea
Free Shipping & Returns
Key Features
Type
CNC Modular, Straddle Forming
Series
CNCKH
Capacity
Up To 1"
Pattern
Diamond Or Straight Shoulderless
Feed
In And End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNCKH-7-R
Zoro #
G7880573
UPC #
-
Country of Origin
United States
Dimensions
Head Width (In.)
1-1/4
Head Height (In.)
1-3/4
Head Length (In.)
2-1/8
Head Width
1-3/4 in
Head Height
1 3/4 in
Head Length
2 1/8 in
Details
Item
Knurling Holder
Type
CNC Modular, Straddle Forming
Series
CNCKH
Capacity
Up To 1"
Pattern
Diamond Or Straight Shoulderless
Feed
In And End
Application
For Right Or Left-Hand CNC Lathe Applications, Self-Centering Knurling Head
Distance To Shoulder (In.)
0.100
For Use With
R Knurl Wheels
Includes
(1) LeftHand and (1) RightHand Diagonal 30 TPI Knurl Wheels For Diamond Pattern
Wheel
Dual
Knurls Included
Yes
Features
For Knurl Forming;Supplied with Beveled RDR/L30HSB Knurl Wheels TiN Coated;Uses 2 R Series Knurl Wheels for Straight or Diamond Pattern
Number of Knurls Required
2
Knurl Holder Application
For Right Or LeftHand CNC Lathe Applications, SelfCentering Knurling Head
Knurl Series
CNCKH
Description
Knurling Holder, Features For Knurl Forming;Supplied with Beveled RDR/L30HSB Knurl Wheels TiN Coated;Uses 2 R Series Knurl Wheels for Straight or Diamond Pattern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.