Zoro Homepage

Knurling Tool, Internal, 4 In OAL

  • Mfr # IKT-50-2

  • Zoro # G7836683


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Type
Internal
Series
IKT
Capacity
9/16" And Up
Pattern
Diamond Or Straight To Shoulder
Feed
In And End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IKT-50-2
Zoro #
G7836683
UPC #
733101226108
Country of Origin
United States

Dimensions

Shank Height (In.)
1/2
Overall Length (In.)
4
Shank Length (In.)
3-3/4
Head Dia. (In.)
9/16
Shank Height
1/2 in
Overall Length
4 in
For Knurl Hole Dia.
1/4 in
For Knurl Face Width
5/32 in
For Knurl Outside Dia.
1/2 in
Shank Length
3 3/4 in

Description

Knurling Holder, For Knurl Face Width 5/32 in, For Knurl Hole Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.