Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurling Tool, Internal, 6 In OAL

  • Mfr # IKT-75-4

  • Zoro # G8138821


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Type
Internal
Series
SIKT
Capacity
1-1/8" and Up
Pattern
Diamond Or Straight To Shoulder
Feed
In And End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IKT-75-4
Zoro #
G8138821
UPC #
-
Country of Origin
United States

Dimensions

Shank Height (In.)
3/4
Head Dia. (In.)
1-1/8
Shank Length (In.)
5-5/8
Overall Length (In.)
6-1/4
For Knurl Hole Dia.
1/2 in
For Knurl Outside Dia.
1 in
Overall Length
6 1/4 in
Shank Height
3/4 in
For Knurl Face Width
1/4 in
Shank Length
5 5/8 in

Details

Item
Knurling Holder
Type
Internal
Series
SIKT
Capacity
1-1/8" and Up
Pattern
Diamond Or Straight To Shoulder
Feed
In And End
Shank
Round
Application
For Internal Knurling Against A Square Shoulder To Reduce Oversize Internal Diameters Or For Specific Knurling Applications
Includes
(1) Straight 25 TPI Knurl Wheel For Straight Pattern
Wheel
Single
For Use With
SW4 Knurl Wheels
Number of Knurls Required
1
Knurls Included
Yes
Shank Shape
Round
Knurl Series
SIKT
Knurl Holder Application
For Internal Knurling Against A Square Shoulder To Reduce Oversize Internal Diameters Or For Specific Knurling Applications

Description

Knurling Holder, For Knurl Face Width 1/4 in, For Knurl Hole Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.