Zoro Homepage

Knurling Tool, Internal, 8 In OAL

  • Mfr # SIKT-100-4

  • Zoro # G8424656


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Type
Internal
Series
SIKT
Capacity
1-1/8" and Up
Pattern
Diamond Or Straight To Shoulder
Feed
In And End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKT-100-4
Zoro #
G8424656
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
8
Shank Height (In.)
1
Head Dia. (In.)
1-1/8
Shank Length (In.)
7-5/8
For Knurl Hole Dia.
1/2 in
Shank Length
7 5/8 in
Overall Length
8 in
For Knurl Face Width
1/4 in
Shank Height
1 in
For Knurl Outside Dia.
1 in

Details

Item
Knurling Holder
Type
Internal
Series
SIKT
Capacity
1-1/8" and Up
Pattern
Diamond Or Straight To Shoulder
Feed
In And End
Application
For Internal Knurling Against A Square Shoulder To Reduce Oversize Internal Diameters Or For Specific Knurling Applications
Includes
(1) Straight 25 TPI Knurl Wheel For Straight Pattern
Shank
Round
Wheel
Single
For Use With
SW4 Knurl Wheels
Knurl Holder Application
For Internal Knurling Against A Square Shoulder To Reduce Oversize Internal Diameters Or For Specific Knurling Applications
Knurls Included
Yes
Number of Knurls Required
1
Shank Shape
Round
Knurl Series
SIKT

Description

Knurling Holder, For Knurl Face Width 1/4 in, For Knurl Hole Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.