Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurling Tool, Lg Dia, 6 7/8 In OAL

  • Mfr # CNC-100-3-M

  • Zoro # G8174634


product price: $1,408.26
/ea
Free Shipping & Returns

Key Features

Type
CNC Modular, Large Diameter
Series
CNC
Capacity
2" and Up
Pattern
Diamond Shoulderless
Feed
End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNC-100-3-M
Zoro #
G8174634
UPC #
-
Country of Origin
United States

Dimensions

Shank Length (In.)
4-1/2
Shank Width (In.)
1
Overall Length (In.)
6-7/8
Head Length (In.)
2
Shank Height (In.)
1
Head Height (In.)
2
Head Width (In.)
1-1/4
Shank Width
1 in
Head Height
2 in
Shank Height
1 in
For Knurl Face Width
0.2360 in
Shank Length
4 1/2 in
Head Length
2 in
Head Width
1-1/4 in
For Knurl Outside Dia.
1 in
Overall Length
6 7/8 in
For Knurl Hole Dia.
5/16 in

Details

Item
Knurling Holder
Type
CNC Modular, Large Diameter
Series
CNC
Capacity
2" and Up
Pattern
Diamond Shoulderless
Feed
End
Distance To Shoulder (In.)
0.312
Includes
(2) Straight 25 TPI Knurl Wheels For Diamond Pattern
Shank
Square
Wheel
Dual
Application
For Right Or Left-Hand CNC Lathe Applications
For Use With
M Knurl Wheels
Knurl Series
CNC
Knurls Included
Yes
Cutting Direction
Neutral
Features
Better Performance;For CNC Lathes;Includes TiN HSS Knurl Wheels;Interchangeable Shanks and Heads;Multiple Applications;Multiple Combinations;Precision Square Shank with Preset Center Height
Shank Shape
Square
Number of Knurls Required
2
Knurl Holder Application
For Right Or LeftHand CNC Lathe Applications

Description

Knurling Holder, Cutting Direction Neutral, Features Better Performance;For CNC Lathes;Includes TiN HSS Knurl Wheels;Interchangeable Shanks and Heads;Multiple Applications;Multiple Combinations;Precision Square Shank with Preset Center Height, For Knurl Face Width 0.2360 in, For Knurl Hole Dia. 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.