Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurling Tool, Med Dia, 7 1/4 In OAL

  • Mfr # CNC-125-2-R

  • Zoro # G8291263


product price: $1,542.99
/ea
Free Shipping & Returns

Key Features

Type
CNC Modular, Medium Diameter
Series
CNC
Capacity
1 to 5"
Pattern
Diamond Shoulderless
Feed
End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNC-125-2-R
Zoro #
G8291263
UPC #
-
Country of Origin
United States

Dimensions

Head Height (In.)
2
Shank Length (In.)
5
Overall Length (In.)
7-1/4
Shank Height (In.)
1-1/4
Shank Width (In.)
1-1/4
Head Length (In.)
1-7/8
Head Width (In.)
1-1/4
Overall Length
7 1/4 in
Head Width
1-1/4 in
Shank Height
1 1/4 in
Head Height
2 in
Head Length
1 7/8 in
Shank Width
1 1/4 in
Shank Length
5 in

Details

Item
Knurling Holder
Type
CNC Modular, Medium Diameter
Series
CNC
Capacity
1 to 5"
Pattern
Diamond Shoulderless
Feed
End
Includes
(2) Straight 25 TPI Knurl Wheels For Diamond Pattern
Shank
Square
Application
For Right Or Left-Hand CNC Lathe Applications
For Use With
R Knurl Wheels
Distance To Shoulder (In.)
0.312
Wheel
Dual
Knurl Holder Application
For Right Or LeftHand CNC Lathe Applications
Shank Shape
Square
Knurl Series
CNC
Features
Better Performance;For CNC Lathes;Includes TiN HSS Knurl Wheels;Interchangeable Shanks and Heads;Multiple Applications;Multiple Combinations;Precision Square Shank with Preset Center Height
Knurls Included
Yes
Cutting Direction
Neutral
Number of Knurls Required
2

Description

Knurling Holder, Cutting Direction Neutral, Features Better Performance;For CNC Lathes;Includes TiN HSS Knurl Wheels;Interchangeable Shanks and Heads;Multiple Applications;Multiple Combinations;Precision Square Shank with Preset Center Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.