Zoro Homepage

Knurling Tool, Milling Machine, 3 1/8 OAL

  • Mfr # MMKT-50-R

  • Zoro # G8270437


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Type
Milling Machine
Series
MMKT
Pattern
Diamond Or Straight Flat-Face
Feed
In And End
Shank
Weldon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMKT-50-R
Zoro #
G8270437
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
3-1/8
Head Length (In.)
2
Shank Height (In.)
1/2
Head Dia. (In.)
7/8
Shank Length (In.)
2
Overall Length
3 1/8 in
Shank Length
2 in
Shank Height
1/2 in
Head Length
2 in

Details

Item
Knurling Holder
Type
Milling Machine
Series
MMKT
Pattern
Diamond Or Straight Flat-Face
Feed
In And End
Shank
Weldon
Application
For Milling Machines To Knurl A Flat Surface
Wheel
Single
For Use With
R Knurl Wheels
Includes
(1) Straight 25 TPI Knurl Wheel For Straight Pattern
Knurls Included
Yes
Number of Knurls Required
1
Shank Shape
Weldon
Knurl Holder Application
For Milling Machines To Knurl A Flat Surface
Knurl Series
MMKT

Description

Knurling Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.