Zoro Homepage

Knurling Tool, Milling Machine, 3 7/8 OAL

  • Mfr # MMKT-75-O

  • Zoro # G7562362


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Type
Milling Machine
Series
MMKT
Pattern
Diamond Or Straight Flat-Face
Feed
In And End
Overall Length (In.)
3-7/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMKT-75-O
Zoro #
G7562362
UPC #
733101225309
Country of Origin
United States

Dimensions

Overall Length (In.)
3-7/8
Shank Length (In.)
2-1/2
Head Dia. (In.)
1
Head Length (In.)
2-1/2
Shank Height (In.)
3/4
Head Length
2 1/8 in
For Knurl Outside Dia.
1 in
Shank Length
2 1/2 in
For Knurl Hole Dia.
5/16 in
Shank Height
3/4 in
Overall Length
3 7/8 in
For Knurl Face Width
3/8 in

Details

Item
Knurling Holder
Type
Milling Machine
Series
MMKT
Pattern
Diamond Or Straight Flat-Face
Feed
In And End
For Use With
O Knurl Wheels
Shank
Weldon
Application
For Milling Machines To Knurl A Flat Surface
Includes
(1) Straight 25 TPI Knurl Wheel For Straight Pattern
Wheel
Single
Knurls Included
Yes
Knurl Holder Application
For Milling Machines To Knurl A Flat Surface
Knurl Series
MMKT
Number of Knurls Required
1
Shank Shape
Weldon

Description

Knurling Holder, For Knurl Face Width 3/8 in, For Knurl Hole Dia. 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.