Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurling Tool, Revolving, 4 1/8 In OAL

  • Mfr # 3SHKT-50-D

  • Zoro # G8023425


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Type
Revolving
Series
3SHKT
Capacity
5/16" and Up
Pattern
Diamond Or Straight Shoulderless
Feed
In And End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SHKT-50-D
Zoro #
G8023425
UPC #
733101215102
Country of Origin
United States

Dimensions

Shank Width (In.)
3/4
Shank Length (In.)
2-3/4
Head Width (In.)
1-11/16
Shank Height (In.)
1/2
Overall Length (In.)
4-1/8
Head Length (In.)
1-3/8
Head Height (In.)
1-3/8
Head Width
1-11/16 in
Head Length
1 3/8 in
For Knurl Face Width
0.1570 in
Overall Length
4 1/8 in
Shank Height
1/2 in
Head Height
1 3/4 in
For Knurl Outside Dia.
1/2 in
Shank Length
2 3/4 in
Shank Width
1/2 in
For Knurl Hole Dia.
3/16 in

Details

Item
Knurling Holder
Type
Revolving
Series
3SHKT
Capacity
5/16" and Up
Pattern
Diamond Or Straight Shoulderless
Feed
In And End
For Use With
D Knurl Wheels
Wheel
6
Shank
Square
Distance To Shoulder (In.)
0.252
Includes
(2) 20 TPI, (2) 30 TPI And (2) 40 TPI Diagonal Knurl Wheels For Diamond Pattern
Application
For Right Or Left-Hand Applications, Head Swivels With (3) Pairs Of Knurl Wheels
Knurl Holder Application
For Right Or LeftHand Applications, Head Swivels With (3) Pairs Of Knurl Wheels
Features
Diameter Adjustment Screw Regulates the Depth of the Knurl Pattern and the Diameter Size;For Twin Wheel and Single Wheel Knurling
Knurl Series
3SHKT
Shank Shape
Square
Shank Material
Alloy Steel
Knurls Included
Yes
Number of Knurls Required
6

Description

Knurling Holder, Alloy Steel, Features Diameter Adjustment Screw Regulates the Depth of the Knurl Pattern and the Diameter Size;For Twin Wheel and Single Wheel Knurling, For Knurl Face Width 0.1570 in, For Knurl Hole Dia. 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.