Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurling Tool, Revolving, 5 1/2 In OAL

  • Mfr # 3SHKT-75-M

  • Zoro # G3300385


product price: $690.29
/ea
Free Shipping & Returns

Key Features

Type
Revolving
Series
3SHKT
Capacity
5/16" and Up
Pattern
Diamond Or Straight Shoulderless
Feed
In And End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SHKT-75-M
Zoro #
G3300385
UPC #
-
Country of Origin
United States

Dimensions

Head Width (In.)
2-3/8
Shank Width (In.)
1
Shank Height (In.)
3/4
Shank Length (In.)
3-1/4
Overall Length (In.)
5-1/2
Head Height (In.)
2-1/4
Head Length (In.)
2-3/8
Overall Length
5 1/2 in
Head Height
2 1/2 in
Head Length
2 3/8 in
For Knurl Outside Dia.
1 in
Shank Height
3/4 in
For Knurl Hole Dia.
5/16 in
For Knurl Face Width
0.2360 in
Head Width
2-3/8 in
Shank Width
1 in
Shank Length
3 1/4 in

Details

Item
Knurling Holder
Type
Revolving
Series
3SHKT
Capacity
5/16" and Up
Pattern
Diamond Or Straight Shoulderless
Feed
In And End
Shank
Square
Application
For Right Or Left-Hand Applications, Head Swivels With (3) Pairs Of Knurl Wheels
Includes
(2) 16 TPI, (2) 25 TPI And (2) 35 TPI Diagonal Knurl Wheels For Diamond Pattern
Wheel
6
Distance To Shoulder (In.)
0.252
For Use With
M Knurl Wheels
Shank Shape
Square
Knurl Holder Application
For Right Or LeftHand Applications, Head Swivels With (3) Pairs Of Knurl Wheels
Features
Diameter Adjustment Screw Regulates the Depth of the Knurl Pattern and the Diameter Size;For Twin Wheel and Single Wheel Knurling
Number of Knurls Required
6
Knurls Included
Yes
Shank Material
Alloy Steel
Knurl Series
3SHKT

Description

Knurling Holder, Alloy Steel, Features Diameter Adjustment Screw Regulates the Depth of the Knurl Pattern and the Diameter Size;For Twin Wheel and Single Wheel Knurling, For Knurl Face Width 0.2360 in, For Knurl Hole Dia. 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.