Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurling Tool, Self-Centering, 4 1/4 OAL

  • Mfr # SCKN-50-D

  • Zoro # G7853535


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Type
CNC, Self-Centering
Series
SCKN
Capacity
5/16" and Up
Pattern
Diamond Or Straight Shoulderless
Feed
In And End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCKN-50-D
Zoro #
G7853535
UPC #
-
Country of Origin
United States

Dimensions

Shank Width (In.)
5/8
Overall Length (In.)
4-1/4
Shank Length (In.)
2-3/4
Head Height (In.)
1-3/8
Shank Height (In.)
1/2
Head Length (In.)
1-3/8
Head Width (In.)
0.75
For Knurl Face Width
0.1570 in
For Knurl Outside Dia.
1/2 in
For Knurl Hole Dia.
3/16 in
Head Height
1 3/4 in
Shank Height
1/2 in
Shank Length
2 3/4 in
Head Length
1 3/8 in
Shank Width
5/8 in
Overall Length
4 1/4 in
Head Width
3/4 in

Details

Item
Knurling Holder
Type
CNC, Self-Centering
Series
SCKN
Capacity
5/16" and Up
Pattern
Diamond Or Straight Shoulderless
Feed
In And End
Wheel
Dual
Includes
(1) LeftHand and (1) RightHand Diagonal 30 TPI Knurl Wheels For Diamond Pattern
For Use With
D Knurl Wheels
Distance To Shoulder (In.)
0.115
Shank
Square
Application
For General Purpose Knurling On Manual Or CNC Lathes
Knurl Holder Application
For General Purpose Knurling On Manual Or CNC Lathes
Shank Shape
Square
Knurls Included
Yes
Number of Knurls Required
2
Knurl Series
SCKN

Description

Knurling Holder, For Knurl Face Width 0.1570 in, For Knurl Hole Dia. 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.