Zoro Homepage

Knurling Tool, Self-Centering, 5 3/8 OAL

  • Mfr # SSCK-75-4

  • Zoro # G1484786


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Type
CNC, Self-Centering
Series
SSCK
Capacity
5/16" and Up
Pattern
Diamond Or Straight To Shoulder
Feed
In And End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSCK-75-4
Zoro #
G1484786
UPC #
-
Country of Origin
United States

Dimensions

Shank Height (In.)
3/4
Overall Length (In.)
5-3/8
Head Length (In.)
2-1/8
Shank Width (In.)
3/4
Head Height (In.)
2-1/4
Shank Length (In.)
3-1/4
Head Width (In.)
1-2/3
Shank Height
3/4 in
Head Height
2 1/2 in
Shank Length
3 1/4 in
Shank Width
3/4 in
For Knurl Face Width
1/4 in
For Knurl Hole Dia.
1/2 in
For Knurl Outside Dia.
1 in
Head Width
1-2/3 in
Head Length
2 1/8 in
Overall Length
5 3/8 in

Details

Item
Knurling Holder
Type
CNC, Self-Centering
Series
SSCK
Capacity
5/16" and Up
Pattern
Diamond Or Straight To Shoulder
Feed
In And End
Wheel
Dual
For Use With
SW4 Knurl Wheels
Includes
(1) LeftHand and (1) RightHand Diagonal 25 TPI Knurl Wheels For Diamond Pattern
Shank
Square
Application
For CNC Lathe Applications To Knurl Against A Square Shoulder, Self-Centering Knurling Head
Knurls Included
Yes
Knurl Holder Application
For CNC Lathe Applications To Knurl Against A Square Shoulder, SelfCentering Knurling Head
Number of Knurls Required
2
Knurl Series
SSCK
Shank Shape
Square

Description

Knurling Holder, For Knurl Face Width 1/4 in, For Knurl Hole Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.