Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurling Tool, Self-Centering, 6 1/8 OAL

  • Mfr # SSCK-100-4

  • Zoro # G1498427


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Type
CNC, Self-Centering
Series
SSCK
Capacity
5/16" and Up
Pattern
Diamond Or Straight To Shoulder
Feed
In And End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSCK-100-4
Zoro #
G1498427
UPC #
073310122250
Country of Origin
United States

Dimensions

Shank Width (In.)
1
Shank Height (In.)
1
Head Width (In.)
1-2/3
Shank Length (In.)
4
Overall Length (In.)
6-1/8
Head Height (In.)
2-1/4
Head Length (In.)
2-1/8
Head Width
1-2/3 in
Overall Length
6 1/8 in
For Knurl Outside Dia.
1 in
Shank Height
1 in
Shank Length
4 in
For Knurl Hole Dia.
1/2 in
Head Length
2 1/8 in
Shank Width
1 in
For Knurl Face Width
1/4 in
Head Height
2 1/2 in

Details

Item
Knurling Holder
Type
CNC, Self-Centering
Series
SSCK
Capacity
5/16" and Up
Pattern
Diamond Or Straight To Shoulder
Feed
In And End
Shank
Square
Application
For CNC Lathe Applications To Knurl Against A Square Shoulder, Self-Centering Knurling Head
Wheel
Dual
Includes
(1) LeftHand and (1) RightHand Diagonal 25 TPI Knurl Wheels For Diamond Pattern
For Use With
SW4 Knurl Wheels
Knurl Series
SSCK
Shank Shape
Square
Number of Knurls Required
2
Knurl Holder Application
For CNC Lathe Applications To Knurl Against A Square Shoulder, SelfCentering Knurling Head
Knurls Included
Yes

Description

Knurling Holder, For Knurl Face Width 1/4 in, For Knurl Hole Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.