Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurling Tool, Self-Centering, 7 1/8 OAL

  • Mfr # SSCK-125-4

  • Zoro # G8336553


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Type
CNC, Self-Centering
Series
SSCK
Capacity
5/16" and Up
Pattern
Diamond Or Straight To Shoulder
Feed
In And End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSCK-125-4
Zoro #
G8336553
UPC #
-
Country of Origin
United States

Dimensions

Shank Height (In.)
1-1/4
Shank Width (In.)
1-1/4
Shank Length (In.)
5
Head Height (In.)
2-1/4
Overall Length (In.)
7-1/8
Head Length (In.)
2-1/8
Head Width (In.)
1.66
Shank Height
1 1/4 in
For Knurl Hole Dia.
1/2 in
Head Length
2 1/8 in
For Knurl Outside Dia.
1 in
Shank Length
5 in
Overall Length
7 1/8 in
Shank Width
1 1/4 in
Head Width
1.6600 in
Head Height
2 1/2 in
For Knurl Face Width
1/4 in

Details

Item
Knurling Holder
Type
CNC, Self-Centering
Series
SSCK
Capacity
5/16" and Up
Pattern
Diamond Or Straight To Shoulder
Feed
In And End
Shank
Square
For Use With
SW4 Knurl Wheels
Wheel
Dual
Application
For CNC Lathe Applications To Knurl Against A Square Shoulder, Self-Centering Knurling Head
Includes
(1) LeftHand and (1) RightHand Diagonal 25 TPI Knurl Wheels For Diamond Pattern
Knurls Included
Yes
Knurl Series
SSCK
Knurl Holder Application
For CNC Lathe Applications To Knurl Against A Square Shoulder, SelfCentering Knurling Head
Shank Shape
Square
Number of Knurls Required
2

Description

Knurling Holder, For Knurl Face Width 1/4 in, For Knurl Hole Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.