Knurling Tool Shank, 3 5/8 In OAL
Mfr # CNC-75
Zoro # G2355665
product price: $543.59
/ea
Free Shipping & Returns
Key Features
Type
CNC Modular
Series
CNC
Shank Length (In.)
3-1/4
Shank Height (In.)
3/4
Shank
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNC-75
Zoro #
G2355665
UPC #
-
Country of Origin
United States
Dimensions
Shank Length (In.)
3-1/4
Shank Height (In.)
3/4
Overall Length (In.)
3-5/8
Shank Width (In.)
3/4
Shank Height
3/4 in
Overall Length
3 5/8 in
Shank Length
3 1/4 in
Shank Width
3/4 in
Details
Item
Knurling Holder
Type
CNC Modular
Series
CNC
Shank
Square
Application
For CNC Modular Knurling Heads
Knurl Series
CNC
Shank Shape
Square
Features
Better Performance;For CNC Lathes;Includes TiN HSS Knurl Wheels;Interchangeable Shanks and Heads;Multiple Applications;Multiple Combinations;Precision Square Shank with Preset Center Height
Knurl Holder Application
For CNC Modular Knurling Heads
Cutting Direction
Neutral
Description
Knurling Holder, Cutting Direction Neutral, Features Better Performance;For CNC Lathes;Includes TiN HSS Knurl Wheels;Interchangeable Shanks and Heads;Multiple Applications;Multiple Combinations;Precision Square Shank with Preset Center Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.