Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurling Tool Shank, 4 7/8 In OAL

  • Mfr # CNC-100

  • Zoro # G0631102


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Type
CNC Modular
Series
CNC
Shank Height (In.)
1
Shank
Square
Shank Width (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNC-100
Zoro #
G0631102
UPC #
-
Country of Origin
United States

Dimensions

Shank Height (In.)
1
Shank Width (In.)
1
Overall Length (In.)
4-7/8
Shank Length (In.)
4-1/2
Shank Height
1 in
Overall Length
4 7/8 in
Shank Width
1 in
Shank Length
4 1/2 in

Details

Item
Knurling Holder
Type
CNC Modular
Series
CNC
Shank
Square
Application
For CNC Modular Knurling Heads
Shank Shape
Square
Cutting Direction
Neutral
Knurl Holder Application
For CNC Modular Knurling Heads
Knurl Series
CNC
Features
Better Performance;For CNC Lathes;Includes TiN HSS Knurl Wheels;Interchangeable Shanks and Heads;Multiple Applications;Multiple Combinations;Precision Square Shank with Preset Center Height

Description

Knurling Holder, Cutting Direction Neutral, Features Better Performance;For CNC Lathes;Includes TiN HSS Knurl Wheels;Interchangeable Shanks and Heads;Multiple Applications;Multiple Combinations;Precision Square Shank with Preset Center Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.