Zoro Homepage

Knurling Tool Shank, 5 3/8 In OAL

  • Mfr # CNC-125

  • Zoro # G8012925


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Type
CNC Modular
Series
CNC
Feed
3-Finger Trigger
Shank Height (In.)
1-1/4
Wheel
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNC-125
Zoro #
G8012925
UPC #
-
Country of Origin
United States

Dimensions

Shank Height (In.)
1-1/4
Shank Length (In.)
5
Shank Width (In.)
1-1/4
Overall Length (In.)
5-3/8
Shank Length
5 in
Shank Height
1 1/4 in
Overall Length
5 3/8 in
Shank Width
1 1/4 in

Details

Item
Knurling Holder
Type
CNC Modular
Series
CNC
Feed
3-Finger Trigger
Wheel
8"
Application
For CNC Modular Knurling Heads
Shank
Square
Knurl Series
CNC
Features
Better Performance;For CNC Lathes;Includes TiN HSS Knurl Wheels;Interchangeable Shanks and Heads;Multiple Applications;Multiple Combinations;Precision Square Shank with Preset Center Height
Shank Shape
Square
Knurl Holder Application
For CNC Modular Knurling Heads
Cutting Direction
Neutral

Description

Knurling Holder, Cutting Direction Neutral, Features Better Performance;For CNC Lathes;Includes TiN HSS Knurl Wheels;Interchangeable Shanks and Heads;Multiple Applications;Multiple Combinations;Precision Square Shank with Preset Center Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.