Knurling Tool, Shoulder Fixed, 3 3/8 OAL
Mfr # SFKT-50-2
Zoro # G8044626
product price: $410.99
/ea
Free Shipping & Returns
Key Features
Type
Shoulder Fixed
Series
SFKT
Capacity
5/16" and Up
Pattern
Diamond Or Straight To Shoulder
Feed
In And End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFKT-50-2
Zoro #
G8044626
UPC #
733101220205
Country of Origin
United States
Dimensions
Head Height (In.)
1
Shank Width (In.)
1/2
Shank Height (In.)
1/2
Head Length (In.)
5/8
Shank Length (In.)
2-3/4
Head Width (In.)
0.765
Overall Length (In.)
3-3/8
For Knurl Face Width
5/32 in
For Knurl Outside Dia.
1/2 in
Shank Length
2 3/4 in
Overall Length
3 3/8 in
Head Length
5/8 in
Head Height
1 in
Shank Height
1/2 in
Head Width
0.7650 in
Shank Width
1/2 in
For Knurl Hole Dia.
1/4 in
Description
Knurling Holder, Alloy Steel, Features Diameter Adjustment Screw Regulates the Depth of the Knurl Pattern and the Diameter Size;For Twin Wheel and Single Wheel Knurling, For Knurl Face Width 5/32 in, For Knurl Hole Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.