Knurling Tool, Shoulder Fixed, 4 3/8 OAL
Mfr # SFKT-75-4
Zoro # G8064691
product price: $426.99
/ea
Free Shipping & Returns
Key Features
Type
Shoulder Fixed
Series
SFKT
Capacity
5/16" and Up
Pattern
Diamond Or Straight To Shoulder
Feed
In And End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFKT-75-4
Zoro #
G8064691
UPC #
-
Country of Origin
United States
Dimensions
Overall Length (In.)
4-3/8
Shank Height (In.)
3/4
Shank Length (In.)
3-1/4
Shank Width (In.)
3/4
Head Length (In.)
1-1/8
Head Height (In.)
2
Head Width (In.)
1.175
For Knurl Outside Dia.
1 in
Overall Length
4 3/8 in
Shank Height
3/4 in
For Knurl Hole Dia.
1/2 in
Head Width
1.1750 in
For Knurl Face Width
1/4 in
Head Length
1 1/8 in
Shank Length
3 1/4 in
Head Height
2 in
Shank Width
3/4 in
Description
Knurling Holder, Alloy Steel, Features Diameter Adjustment Screw Regulates the Depth of the Knurl Pattern and the Diameter Size;For Twin Wheel and Single Wheel Knurling, For Knurl Face Width 1/4 in, For Knurl Hole Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.