Zoro Homepage

Knurling Tool, Sm Dia, 5 1/2 In OAL

  • Mfr # CNC-75-1-2

  • Zoro # G8270954


product price: $1,256.99
/ea
Free Shipping & Returns

Key Features

Type
CNC Modular, Small Diameter
Series
CNC
Capacity
5/16 to 1-1/2"
Pattern
Diamond Shoulderless
Feed
End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNC-75-1-2
Zoro #
G8270954
UPC #
-
Country of Origin
United States

Dimensions

Shank Width (In.)
3/4
Shank Height (In.)
3/4
Head Height (In.)
2
Head Length (In.)
1-7/8
Shank Length (In.)
3-1/4
Overall Length (In.)
5-1/2
Head Width (In.)
1-1/2
Shank Height
3/4 in
Head Length
1 7/8 in
For Knurl Hole Dia.
1/4 in
Overall Length
5 1/2 in
Head Height
2 in
Head Width
1-1/4 in
For Knurl Face Width
5/32 in
Shank Length
3 1/4 in
Shank Width
3/4 in
For Knurl Outside Dia.
1/2 in

Details

Item
Knurling Holder
Type
CNC Modular, Small Diameter
Series
CNC
Capacity
5/16 to 1-1/2"
Pattern
Diamond Shoulderless
Feed
End
Includes
(2) Straight 30 TPI Knurl Wheels For Diamond Pattern
Wheel
Dual
Application
For Right Or Left-Hand CNC Lathe Applications
Shank
Square
For Use With
SW2 Knurl Wheels
Shank Shape
Square
Knurl Series
CNC
Number of Knurls Required
2
Knurl Holder Application
For Right Or LeftHand CNC Lathe Applications
Features
Better Performance;For CNC Lathes;Includes TiN HSS Knurl Wheels;Interchangeable Shanks and Heads;Multiple Applications;Multiple Combinations;Precision Square Shank with Preset Center Height
Cutting Direction
Neutral
Knurls Included
Yes

Description

Knurling Holder, Cutting Direction Neutral, Features Better Performance;For CNC Lathes;Includes TiN HSS Knurl Wheels;Interchangeable Shanks and Heads;Multiple Applications;Multiple Combinations;Precision Square Shank with Preset Center Height, For Knurl Face Width 5/32 in, For Knurl Hole Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.