Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurling Tool, Straddle Forming, 7 1/2 OAL

  • Mfr # CNC-125-7-R

  • Zoro # G8358341


product price: $1,604.99
/ea
Free Shipping & Returns

Key Features

Type
CNC Modular, Straddle Forming
Series
CNC
Capacity
Up To 1"
Pattern
Diamond Or Straight Shoulderless
Feed
In And End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNC-125-7-R
Zoro #
G8358341
UPC #
-
Country of Origin
United States

Dimensions

Head Width (In.)
1-1/4
Shank Height (In.)
1-1/4
Head Length (In.)
2-1/8
Overall Length (In.)
7-1/2
Shank Length (In.)
5
Head Height (In.)
1-3/4
Shank Width (In.)
1-1/4
Shank Length
5 in
Shank Width
1 1/4 in
Head Length
2 1/8 in
Head Width
1-3/4 in
Overall Length
7 1/2 in
Shank Height
1 1/4 in
Head Height
1 3/4 in

Details

Item
Knurling Holder
Type
CNC Modular, Straddle Forming
Series
CNC
Capacity
Up To 1"
Pattern
Diamond Or Straight Shoulderless
Feed
In And End
Wheel
Dual
Distance To Shoulder (In.)
0.100
Application
For Right Or Left-Hand CNC Lathe Applications, Self-Centering Knurling Head
For Use With
R Knurl Wheels
Shank
Square
Includes
(1) LeftHand and (1) RightHand Diagonal 30 TPI Knurl Wheels For Diamond Pattern
Number of Knurls Required
2
Knurl Series
CNC
Knurls Included
Yes
Cutting Direction
Neutral
Features
Better Performance;For CNC Lathes;Includes TiN HSS Knurl Wheels;Interchangeable Shanks and Heads;Multiple Applications;Multiple Combinations;Precision Square Shank with Preset Center Height
Shank Shape
Square
Knurl Holder Application
For Right Or LeftHand CNC Lathe Applications, SelfCentering Knurling Head

Description

Knurling Holder, Cutting Direction Neutral, Features Better Performance;For CNC Lathes;Includes TiN HSS Knurl Wheels;Interchangeable Shanks and Heads;Multiple Applications;Multiple Combinations;Precision Square Shank with Preset Center Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.