Zoro Homepage

Shim Seat, ITSN-433

  • Mfr # 73310190093

  • Zoro # G9173017


product price: $12.65
/ea
Sold in multiples of 10 for $126.50

Key Features

Fits Brand
Dorian
Number of Pieces
10
Shape
Triangle
Overall Height
3/16 in
Insert Inscribed Circle
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310190093
Zoro #
G9173017
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3/16 in

Details

Type
ITSN-433
Fits Brand
Dorian
Item
Shim Seat
Number of Pieces
10
Shape
Triangle
Insert Inscribed Circle
1/2 in

Description

Shim Seat, 1/2 in, Triangle, Dorian, 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.