Zoro Homepage

Shim Seat, IWSN-322

  • Mfr # 73310190070

  • Zoro # G2523967


product price: $9.25
/ea

Key Features

Type
IWSN-322
Fits Brand
Dorian
Insert Inscribed Circle
3/8 in
Shape
Trigon
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310190070
Zoro #
G2523967
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/8 in

Details

Item
Shim Seat
Type
IWSN-322
Fits Brand
Dorian
Insert Inscribed Circle
3/8 in
Shape
Trigon
Number of Pieces
10

Description

Shim Seat, 3/8 in, Trigon, Dorian, 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.