Zoro Homepage

Spare part

  • Mfr # DHAA-30

  • Zoro # G712484867


product price: $37.65
/ea

Key Features

Compatible Lathe Swing - Maximum
15 in
Tool Holder Size - Maximum
1 in
Overall Height
4.71 in
Thread Size
5/8''-18
Tool Holder Size - Minimum
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHAA-30
Zoro #
G712484867
UPC #
-
Country of Origin
United States

Dimensions

Tool Holder Size - Maximum
1 in
Overall Height
4.71 in
Thread Size
5/8''-18
Tool Holder Size - Minimum
1/2 in
Body Height
2.75 in
Body Width
3 in
Centerline Height - Maximum
1.937 in

Details

Item
Spare part
Compatible Lathe Swing - Maximum
15 in
Tool Post Series
BXA
Number of Positions
2
Repeatability
0.0001 in
Compatible Lathe Swing - Minimum
13 in

Description

Spare part, Body Height 2.75 in, Thread Size 5/8''-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.